Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peeler, Carbon Steel

  • Mfr # PEL3K

  • Zoro # G6202567


product price: $5.99
/ea

Key Features

Body Material
Carbon Steel
Blade Length
1 1/2 in
Handle Material
Stainless Steel
NSF Certified
No
Product Type
Peeler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEL3K
Zoro #
G6202567
UPC #
710277355030
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
1 1/2 in

Details

Item
Peeler
Body Material
Carbon Steel
Handle Material
Stainless Steel
NSF Certified
No
Product Type
Peeler

Description

Peeler, Product Type Peeler, Blade Length 1 1/2 in, Body Material Carbon Steel, Handle Material Stainless Steel, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.