Shop CRESTWARE
See all product information
Peeling Knife, Straight, 2-3/4 in. L, White, PK12
Mfr # KN01
Zoro # G2456441
product price:Â $35.65
/pk 12, $2.97/eaKey Features
Length
2 3/4 in
Handle
Polypropylene
Handle Color
White
Blade Material
Steel
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KN01
Zoro #
G2456441
UPC #
710277640204
Country of Origin
China
Dimensions
Length
2 3/4 in
Details
Item
Peeling Knife
Handle
Polypropylene
Handle Color
White
Blade Material
Steel
NSF Certified
Yes
Blade Type
Straight
Type
Curved
Handle Material
Polypropylene
Metal Detectable
No
Knife Type
Peeling Knife
Number of Implements
1
Description
Peeling Knife, Curved, Length 2-3/4 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.