Zoro Homepage

Plate, 12", Ceramic Bright White PK12

  • Mfr # ALR47

  • Zoro # G8091623


product price: $92.39
/pk 12, $7.70/ea
Free Shipping & Returns

Key Features

Type
Alpine White Rolled Edge
Dia. (In.)
12 in
Color
Bright White
Material
Ceramic
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR47
Zoro #
G8091623
UPC #
710277107844
Country of Origin
China

Dimensions

Dia. (In.)
12 in
Overall Width (In.)
12 in
Overall Height (In.)
1 in
Overall Length (In.)
12 in

Details

Item
Plate
Type
Alpine White Rolled Edge
Color
Bright White
Material
Ceramic
Product Type
Plate

Description

Plate, Overall Height 1 in, Product Type Plate, Color Alpine White, Diameter 12 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Alpine, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.