This item is Discontinued.

Crestware Plate, 6 1/4" Dia, Bright White, PK36 FR42

This item is Discontinued.

Crestware

Plate, 6 1/4" Dia, Bright White, PK36 (Discontinued)

Mfr # FR42
Zoro # G8214954
UPC # 710277107974
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR42
Zoro #
G8214954
UPC #
710277107974
Country of Origin
China

Dimensions

Dia. (In.)
6 1/4 in
Overall Height
1 in
Diameter
6 1/4 in
Overall Width (In.)
6 1/4 in
Overall Height (In.)
1 in
Overall Length (In.)
6 1/4 in

Details

Item
Plate
Type
Firenze
Color
Bright White
Material
Ceramic
Pattern
Swirl
Product Type
Plate

Description

Plate, Overall Height 1 in, Product Type Plate, Color Bright White, Diameter 6 1/4 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Swirl, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.