Plate, 6-3/8", Ceramic Bone White PK36
Mfr # CM42
Zoro # G8312446
product price: $48.69
/pk 36, $1.35/eaKey Features
Type
Dover Narrow Rim
Dia. (In.)
6 3/8 in
Overall Height
1 in
Diameter
6 3/8 in
Color
Bone White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM42
Zoro #
G8312446
UPC #
710277101422
Country of Origin
China
Dimensions
Dia. (In.)
6 3/8 in
Overall Height
1 in
Diameter
6 3/8 in
Overall Width (In.)
6 3/8 in
Overall Height (In.)
1 in
Overall Length (In.)
6 3/8 in
Details
Item
Plate
Type
Dover Narrow Rim
Color
Bone White
Material
Ceramic
Pattern
Dover
Product Type
Plate
Description
Plate, Overall Height 1 in, Product Type Plate, Color Bone White, Diameter 6 3/8 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.