Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, 6-3/8", Ceramic Brown Speckled with Brown Band PK36

  • Mfr # SC42

  • Zoro # G8314713


product price: $49.65
/pk 36, $1.38/ea

Key Features

Type
Spice
Dia. (In.)
6 3/8 in
Color
Brown Speckle
Material
Ceramic
Overall Length (In.)
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC42
Zoro #
G8314713
UPC #
710277102429
Country of Origin
China

Dimensions

Dia. (In.)
6 3/8 in
Overall Length (In.)
6 3/8 in
Overall Height (In.)
1 in
Overall Width (In.)
6 3/8 in

Details

Item
Plate
Type
Spice
Color
Brown Speckle
Material
Ceramic
Product Type
Plate

Description

Plate, Overall Height 1 in, Product Type Plate, Color Brown Speckle, Diameter 6 3/8 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Classic, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.