Zoro Homepage

Plate, 7-1/2", Ceramic Bone White PK36

  • Mfr # RE43

  • Zoro # G7807152


product price: $62.49
/pk 36, $1.74/ea

Key Features

Type
Classic Rolled Edge
Dia. (In.)
7 1/2 in
Color
Bone White
Material
Ceramic
Overall Length (In.)
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE43
Zoro #
G7807152
UPC #
710277105437
Country of Origin
China

Dimensions

Dia. (In.)
7 1/2 in
Overall Length (In.)
7 1/2 in
Overall Width (In.)
7 1/2 in
Overall Height (In.)
1 in

Details

Item
Plate
Type
Classic Rolled Edge
Color
Bone White
Material
Ceramic
Product Type
Plate

Description

Plate, Overall Height 1 in, Product Type Plate, Color Bone White, Diameter 7 1/2 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Classic, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.