Plate, 9-5/8", Ceramic Bone White PK24
Mfr # RE45
Zoro # G7874614
product price: $87.79
/pk 24, $3.66/ea
Free Shipping & Returns
Key Features
Type
Classic Rolled Edge
Dia. (In.)
9 5/8 in
Overall Height
1 in
Diameter
9 5/8 in
Color
Bone White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE45
Zoro #
G7874614
UPC #
710277105451
Country of Origin
China
Dimensions
Dia. (In.)
9 5/8 in
Overall Height
1 in
Diameter
9 5/8 in
Overall Width (In.)
9 5/8 in
Overall Length (In.)
9 5/8 in
Overall Height (In.)
1 in
Details
Item
Plate
Type
Classic Rolled Edge
Color
Bone White
Material
Ceramic
Pattern
Classic
Product Type
Plate
Description
Plate, Overall Height 1 in, Product Type Plate, Color Bone White, Diameter 9 5/8 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Classic, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.