Zoro Homepage

Plate, 9", Ceramic Bright White PK24

  • Mfr # FR44

  • Zoro # G8119404


product price: $78.69
/pk 24, $3.28/ea
Free Shipping & Returns

Key Features

Type
Firenze
Dia. (In.)
9 in
Color
Bright White
Material
Ceramic
Overall Width (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR44
Zoro #
G8119404
UPC #
710277107998
Country of Origin
China

Dimensions

Dia. (In.)
9 in
Overall Width (In.)
9 in
Overall Length (In.)
9 in
Overall Height (In.)
1 in

Details

Item
Plate
Type
Firenze
Color
Bright White
Material
Ceramic
Product Type
Plate

Description

Plate, Overall Height 1 in, Product Type Plate, Color Bright White, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Swirl, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.