Platter, 10-7/8x7-5/8 In, Bone Wht, PK24
Mfr # RE55
Zoro # G8009635
product price: $128.99
/pk 24, $5.37/ea
Free Shipping & Returns
Key Features
Series
Dover
Color
White
Material
Vitrified Stoneware
Length
10 3/8 in
Height
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE55
Zoro #
G8009635
UPC #
710277105550
Country of Origin
China
Dimensions
Width
7 5/8 in
Length
10 3/8 in
Height
1 1/4 in
Overall Length
10 7/8 in
Details
Item
Platter
Series
Dover
Color
White
Material
Vitrified Stoneware
Product Type
Oval Platter
Handle Included
No
Edge Style
Wide Rim Rolled
NSF Certified
No
Pattern
Dover
Description
Platter, Product Type Oval Platter, Color White, Diameter Not Applicable, Edge Style Wide Rim Rolled, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 1/4 in, Overall Length 10 7/8 in, Overall Width 7 5/8 in, NSF Certified No, Pattern Dover, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.