Platter, 11-1/2 x 8-1/2 In., Alp Wht, PK24
Mfr # ALR52
Zoro # G8396351
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
Key Features
Series
Alpine White
Color
White
Material
Vitrified Stoneware
Height
1 1/8 in
Length
11 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALR52
Zoro #
G8396351
UPC #
710277107813
Country of Origin
China
Dimensions
Width
8 1/2 in
Height
1 1/8 in
Length
11 1/2 in
Overall Length
11 1/2 in
Details
Item
Platter
Series
Alpine White
Color
White
Material
Vitrified Stoneware
Product Type
Platter
Edge Style
Rolled
NSF Certified
No
Handle Included
No
Description
Platter, Product Type Platter, Color White, Diameter Not Applicable, Edge Style Rolled, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 1/8 in, Overall Length 11 1/2 in, Overall Width 8 1/2 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.