Zoro Homepage

Platter, 11-1/2x8-1/4 In, Bone Wht, PK24

  • Mfr # RE52

  • Zoro # G8412397


product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

Series
Dover
Color
White
Material
Vitrified Stoneware
Height
1 1/2 in
Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE52
Zoro #
G8412397
UPC #
710277105529
Country of Origin
China

Dimensions

Width
8 1/4 in
Height
1 1/2 in
Length
11 1/2 in
Overall Length
11 1/2 in

Details

Item
Platter
Series
Dover
Color
White
Material
Vitrified Stoneware
Product Type
Platter
NSF Certified
No
Edge Style
Wide Rim Rolled
Pattern
Dover
Handle Included
No

Description

Platter, Product Type Platter, Color White, Diameter Not Applicable, Edge Style Wide Rim Rolled, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 1/2 in, Overall Length 11 1/2 in, Overall Width 8 1/4 in, NSF Certified No, Pattern Dover, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.