Platter, 13-1/2 In., Bone White, PK12
Mfr # CM53
Zoro # G8096952
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
Key Features
Series
Dover
Color
White
Material
Vitrified Stoneware
Length
13 1/2 in
Height
1 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM53
Zoro #
G8096952
UPC #
710277101538
Country of Origin
China
Dimensions
Length
13 1/2 in
Height
1 5/8 in
Width
10 5/8 in
Overall Length
13 1/2 in
Details
Item
Platter
Series
Dover
Color
White
Material
Vitrified Stoneware
Product Type
Oval Platter
Pattern
Dover
Edge Style
Narrow Rim
NSF Certified
No
Handle Included
No
Description
Platter, Product Type Oval Platter, Color White, Diameter Not Applicable, Edge Style Narrow Rim, Features Chip Resistant, Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 5/8 in, Overall Length 13 1/2 in, Overall Width 10 5/8 in, NSF Certified No, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.