Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 13-1/2x10-5/8 In, Alp Wht, PK12

  • Mfr # AL53

  • Zoro # G7960967


product price: $95.99
/pk 12, $8.00/ea
Free Shipping & Returns

Key Features

Series
Alpine White
Color
White
Material
Vitrified Stoneware
Length
13 1/2 in
Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL53
Zoro #
G7960967
UPC #
710277107530
Country of Origin
China

Dimensions

Width
10 5/8 in
Length
13 1/2 in
Height
1 5/8 in
Overall Length
13 1/2 in

Details

Item
Platter
Series
Alpine White
Color
White
Material
Vitrified Stoneware
Product Type
Platter
Edge Style
Narrow Rim
NSF Certified
No
Handle Included
No

Description

Platter, Product Type Platter, Color White, Diameter Not Applicable, Edge Style Narrow Rim, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 5/8 in, Overall Length 13 1/2 in, Overall Width 10 5/8 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.