Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 7 x 5-5/8 In., Assorted, PK36

  • Mfr # BP50

  • Zoro # G8466936


product price: $216.99
/pk 36, $6.03/ea
Free Shipping & Returns

Key Features

Series
Bay Point
Color
Blue, Orange, Rose, Sage, Teal, Yellow
Material
Vitrified Stoneware
Height
1 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP50
Zoro #
G8466936
UPC #
710277104508
Country of Origin
China

Dimensions

Width
5 5/8 in
Height
1 in
Length
7 in
Overall Length
7 in

Details

Item
Platter
Series
Bay Point
Color
Blue, Orange, Rose, Sage, Teal, Yellow
Material
Vitrified Stoneware
Product Type
Oval Platter
NSF Certified
No
Pattern
Bay
Edge Style
Narrow Rim
Handle Included
No

Description

Platter, Product Type Oval Platter, Color Blue, Orange, Rose, Sage, Teal, Yellow, Diameter Not Applicable, Edge Style Narrow Rim, Features Dishwasher Safe, Finger Print/Glare Resistant, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 in, Overall Length 7 in, Overall Width 5 5/8 in, NSF Certified No, Pattern Bay, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.