This item is Discontinued.

Crestware Platter, 8 3/4 in, Swirl, PK12 FR52

This item is Discontinued.

Crestware

Platter, 8 3/4 in, Swirl, PK12 (Discontinued)

Mfr # FR52
Zoro # G7928417
UPC # 710277108049
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR52
Zoro #
G7928417
UPC #
710277108049
Country of Origin
China

Dimensions

Length
12 in
Height
1 1/8 in
Width
8 3/4 in
Overall Length
12 in

Details

Item
Platter
Color
Bright White
Material
Vitrified Stoneware
Product Type
Oval Platter
Edge Style
Rolled
NSF Certified
No
Handle Included
No
Pattern
Swirl

Description

Platter, Product Type Oval Platter, Color Bright White, Diameter Not Applicable, Edge Style Rolled, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 1/8 in, Overall Length 12 in, Overall Width 8 3/4 in, NSF Certified No, Pattern Swirl, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.