Zoro Homepage

Platter, 9-5/8 x 8 In., Bright White, PK24

  • Mfr # AL51

  • Zoro # G8260244


product price: $121.99
/pk 24, $5.08/ea
Free Shipping & Returns

Key Features

Series
Alpine White
Color
White
Material
Vitrified Stoneware
Height
1 in
Length
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL51
Zoro #
G8260244
UPC #
710277107516
Country of Origin
China

Dimensions

Width
8 in
Height
1 in
Length
9 5/8 in
Overall Length
9 5/8 in

Details

Item
Platter
Series
Alpine White
Color
White
Material
Vitrified Stoneware
Product Type
Platter
Handle Included
No
Edge Style
Narrow Rim
NSF Certified
No

Description

Platter, Product Type Platter, Color White, Diameter Not Applicable, Edge Style Narrow Rim, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 in, Overall Length 9 5/8 in, Overall Width 8 in, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.