Zoro Homepage

Portion Controller, 3 oz., 13-1/2 in. L

  • Mfr # SPO3

  • Zoro # G1838061


product price: $2.59
/ea

Key Features

Serving Utensil Capacity
3.00 oz
Utensil Material
Stainless Steel
Handle Material
Plastic
Utensil Handle Material
ABS Plastic
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPO3
Zoro #
G1838061
UPC #
710277343013
Country of Origin
India

Dimensions

Utensil Length
13 1/2 in
Utensil Width
3 in
Bowl Width
3 in

Details

Item
Portion Controller
Serving Utensil Capacity
3.00 oz
Utensil Material
Stainless Steel
Handle Material
Plastic
Utensil Handle Material
ABS Plastic
Dishwasher Safe
Yes
Utensil Handle Color
Ivory
NSF Certified
No
Utensil Color
Stainless Steel
Coated Handle
Yes
Perforated/Solid
Solid
Bowl Material
Stainless Steel
Product Type
Portion Controller

Description

Portion Controller, Capacity 3 oz., Material Stainless Steel, Length 13-1/2 In., Width 3 In., Handle Material ABS Plastic, Handle Color Ivory, Color Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.