Pro Solid Basting Spoon, 11-1/4 in. L
Mfr # SDP11
Zoro # G1838271
product price: $5.79
/eaKey Features
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDP11
Zoro #
G1838271
UPC #
710277363202
Country of Origin
India
Dimensions
Utensil Length
11 1/4 in
Utensil Width
2 3/4 in
Details
Item
Basting Spoon
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
No
Utensil Color
Stainless Steel
Coated Handle
No
Head Design
Solid
Product Type
Basting Spoon
Description
Pro Solid Basting Spoon, Material Stainless Steel, Length 11-1/4 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.