Zoro Homepage

Pro Solid Basting Spoon, 13" L

  • Mfr # SDP13

  • Zoro # G2456128


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

NSF Certified
No
Dishwasher Safe
Yes
Utensil Handle Material
Stainless Steel
Utensil Color
Stainless Steel
Utensil Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDP13
Zoro #
G2456128
UPC #
710277363219
Country of Origin
India

Dimensions

Utensil Width
1 in
Utensil Length
13 in

Details

Item
Basting Spoon
NSF Certified
No
Dishwasher Safe
Yes
Utensil Handle Material
Stainless Steel
Utensil Color
Stainless Steel
Utensil Material
Stainless Steel
Utensil Handle Color
Stainless Steel
Serving Utensil Capacity
No Capacity
Material
Stainless Steel
Color
Silver
Head Design
Solid
Product Type
Basting Spoon
Coated Handle
No

Description

Pro Solid Basting Spoon, Material Stainless Steel, Length 13 In., Width 3 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.