Qtr Flat Cover
Mfr # 5140
Zoro # G109215203
product price: $6.99
/eaSold in multiples of 12 for $83.88
Key Features
Dishwasher Safe
No
Freezer Safe
No
Product Type
Steam Table Inset Pan Cover
Compatible Pan Type
Fourth Size
Oven Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5140
Zoro #
G109215203
UPC #
710277451039
Country of Origin
China
Details
Item
Steam Table Inset Pan Cover
Dishwasher Safe
No
Freezer Safe
No
Product Type
Steam Table Inset Pan Cover
Compatible Pan Type
Fourth Size
Oven Safe
No
Anti-Jam
No
NSF Certified
Yes
Perforated/Solid
Solid
Description
Steam Table Inset Pan Cover, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan Cover, Anti-Jam No, Compatible Pan Type Fourth Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.