Zoro Homepage

Rack Extender, 9-Compartments, For RBC9

  • Mfr # REC9

  • Zoro # G1939001


product price: $11.99
/ea

Key Features

Number of Compartments
9
Color
Gray
Material
Plastic
Max. Cup Diameter (In.)
6 in
Inside Rack Length (In.)
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC9
Zoro #
G1939001
UPC #
710277440156
Country of Origin
China

Dimensions

Max. Cup Diameter (In.)
6 in
Inside Rack Length (In.)
18 1/4 in
Outside Rack Height (In.)
1.5 in
Inside Rack Height (In.)
1 1/2 in
Peg Height (In.)
1 1/2 in
Overall Height (In.)
1.5 in
Overall Depth (In.)
19.5 in
Exterior Length (In.)
19 1/2 in
Overall Length (In.)
19 1/2 in
Max. Glass Diameter (In.)
6 in
Compartment Size (In.)
6 x 6
Inside Length (In.)
18 1/4 in
Inside Rack Width (In.)
18 1/4 in
Max. Glass Height (In.)
1.5 in
Exterior Width (In.)
19 1/2 in
Inside Width (In.)
18 1/4 in
Max. Cup Height (In.)
Adds 1-1/2
Overall Width (In.)
19 1/2 in
Overall Depth
19 1/2 in
Overall Height
1 3/8 in
Overall Length
19 1/2 in
Overall Width
19 1/2 in
Outside Rack Height
1 1/2 in
Maximum Cup Height
1 1/2 in
Peg Height
1 1/2 in
Maximum Cup Diameter
6 in
Exterior Width
19 1/2 in
Inside Rack Length
18 1/4 in
Inside Width
18 1/4 in
Compartment Size
6 x 6 in
Exterior Length
19 1/2 in
Inside Rack Width
18 1/4 in
Inside Length
18 1/4 in
Inside Rack Height
1 1/2 in

Description

Rack Extender, Material Plastic, Compartment Size 6 x 6 in, Exterior Length 19 1/2 in, Maximum Cup Height 1 1/2 in, Exterior Width 19 1/2 in, Maximum Cup Diameter 6 in, Maximum Handling Temperature 210 Degrees F, Includes Full Height Dividers, Inside Length 18 1/4 in, Inside Rack Height 1 1/2 in, Inside Rack Length 18 1/4 in, Inside Rack Width 18 1/4 in, Inside Width 18 1/4 in, Product Type Rack Extender, Color Gray, Number of Compartments 9, Outside Rack Height 1 1/2 in, Overall Depth 19 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.