Ramekin, Bone White, 3-1/2 oz., PK36
Mfr # CM76
Zoro # G8031161
product price: $75.59
/pk 36, $2.10/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Size
3 1/2 oz
Color
White
Bakeware and Roast Pans Product Group
Ramekins
Type
Dover Narrow Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM76
Zoro #
G8031161
UPC #
710277101989
Country of Origin
China
Dimensions
Size
3 1/2 oz
Details
Item
Ramekin
Material
Vitrified Stoneware
Color
White
Bakeware and Roast Pans Product Group
Ramekins
Type
Dover Narrow Rim
Oven Safe
Yes
Microwaveable
Yes
NSF Certified
No
Edge Style
Narrow Rim
Dishwasher Safe
Yes
Description
Ramekin, Material Vitrified Stoneware, Oven Safe Yes, Color White, Microwaveable Yes, Dishwasher Safe Yes, Edge Style Narrow Rim, Product Type Ramekin, Capacity 3.5 oz, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.