This item is Discontinued.

Crestware Ramekin, Bright White, 3-1/2 oz., PK36 AL76

This item is Discontinued.

Crestware

Ramekin, Bright White, 3-1/2 oz., PK36 (Discontinued)

Mfr # AL76
Zoro # G8261181
UPC # 710277107707
Country of Origin China
Category Bakeware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL76
Zoro #
G8261181
UPC #
710277107707
Country of Origin
China

Dimensions

Size
3 1/2 oz

Details

Item
Ramekin
Material
Porcelain
Capacity
3.5 oz
Color
White
Type
Alpine White Narrow Rim
Bakeware and Roast Pans Product Group
Ramekins
NSF Certified
No
Microwaveable
Yes
Dishwasher Safe
Yes
Oven Safe
Yes
Edge Style
Narrow Rim

Description

Ramekin, Material Porcelain, Oven Safe Yes, Color White, Microwaveable Yes, Dishwasher Safe Yes, Edge Style Narrow Rim, Product Type Ramekin, Capacity 3.5 oz, NSF Certified No, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.