Rarebit, Bone White, 12 oz., PK36
Mfr # CM93
Zoro # G8026401
product price: $194.99
/pk 36, $5.42/ea
Free Shipping & Returns
Key Features
Material
Ceramic
Size
12 oz
Color
Bone White
Type
Dover Narrow Rim
Bakeware and Roast Pans Product Group
Rarebit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM93
Zoro #
G8026401
UPC #
710277101934
Country of Origin
China
Dimensions
Size
12 oz
Overall Width
5 1/4 in
Details
Item
Rarebit
Material
Ceramic
Color
Bone White
Type
Dover Narrow Rim
Bakeware and Roast Pans Product Group
Rarebit
Product Type
Rarebit
Dishwasher Safe
No
Oven Safe
Yes
NSF Certified
No
Freezer Safe
No
Description
Rarebit, Overall Length 10 3/8 in, Material Ceramic, Color Bone White, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 12 oz, Dishwasher Safe No, Overall Width 5 1/4 in, Overall Depth 1 1/2 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.