Zoro Homepage

Rarebit, Bone White, 15 oz., PK36

  • Mfr # CM94

  • Zoro # G7895876


product price: $214.99
/pk 24, $8.96/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Color
Bone White
Bakeware and Roast Pans Product Group
Rarebit
Type
Dover Narrow Rim
Overall Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM94
Zoro #
G7895876
UPC #
710277101941
Country of Origin
China

Dimensions

Size
15 oz
Overall Width
5 3/4 in

Details

Item
Rarebit
Material
Ceramic
Color
Bone White
Bakeware and Roast Pans Product Group
Rarebit
Type
Dover Narrow Rim
NSF Certified
No
Dishwasher Safe
No
Freezer Safe
No
Oven Safe
Yes

Description

Rarebit, Overall Length 11 in, Material Ceramic, Color Bone White, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 15 oz, Dishwasher Safe No, Overall Width 5 3/4 in, Overall Depth 1 5/8 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.