Rarebit, Bone White, 8 oz., PK36
Mfr # CM92
Zoro # G8154684
product price: $214.99
/pk 48, $4.48/ea
Free Shipping & Returns
Key Features
Material
Ceramic
Color
Bone White
Bakeware and Roast Pans Product Group
Rarebit
Type
Dover Narrow Rim
Product Type
Rarebit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM92
Zoro #
G8154684
UPC #
710277101927
Country of Origin
China
Dimensions
Size
8 oz
Overall Width
4 1/8 in
Details
Item
Rarebit
Material
Ceramic
Color
Bone White
Bakeware and Roast Pans Product Group
Rarebit
Type
Dover Narrow Rim
Product Type
Rarebit
Dishwasher Safe
No
Freezer Safe
No
Oven Safe
Yes
NSF Certified
No
Description
Rarebit, Overall Length 8 1/2 in, Material Ceramic, Color Bone White, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 8 oz, Dishwasher Safe No, Overall Width 4 1/8 in, Overall Depth 1 3/8 in, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.