Zoro Homepage

Rarebit, Brown/White, 8 oz., PK36

  • Mfr # CM492

  • Zoro # G7860492


product price: $163.99
/pk 36, $4.56/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Color
Brown/White
Bakeware and Roast Pans Product Group
Rarebit
Type
Dover Narrow Rim
Freezer Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM492
Zoro #
G7860492
UPC #
710277106090
Country of Origin
China

Dimensions

Size
8 oz
Overall Width
4 in

Details

Item
Rarebit
Material
Ceramic
Color
Brown/White
Bakeware and Roast Pans Product Group
Rarebit
Type
Dover Narrow Rim
Freezer Safe
No
Dishwasher Safe
No
Oven Safe
Yes
NSF Certified
No

Description

Rarebit, Overall Length 8 1/2 in, Material Ceramic, Color Brown/White, Freezer Safe No, NSF Certified No, Oven Safe Yes, Product Type Rarebit, Capacity 8 oz, Dishwasher Safe No, Overall Width 4 in, Overall Depth 1 3/8 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.