Zoro Homepage

Red Portable Can Opener

  • Mfr # CO407R

  • Zoro # G6156604


product price: $20.59
/ea

Key Features

Type
Gear Driven
Material
Plastic, Stainless Steel
Color
Red
Overall Length
7 in
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO407R
Zoro #
G6156604
UPC #
710277560076
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
2 1/4 in

Details

Item
Portable Can Opener
Type
Gear Driven
Material
Plastic, Stainless Steel
Color
Red
Power Source
Gear Driven

Description

Portable Can Opener, Color Red, Material Plastic, Stainless Steel, Overall Length 7 in, Overall Width 2 1/4 in, Power Source Gear Driven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.