Rimmed Bowl, 12 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK24
Mfr # BP61
Zoro # G8342047
product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns
Key Features
Type
Bay Pointe
Capacity
12 oz
Overall Height
2 in
Diameter
9 in
Color
Blue/Orange/Rose/Sage/Teal/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP61
Zoro #
G8342047
UPC #
710277104614
Country of Origin
China
Dimensions
Overall Height
2 in
Diameter
9 in
Details
Item
Rimmed Soup Bowl
Type
Bay Pointe
Capacity
12 oz
Color
Blue/Orange/Rose/Sage/Teal/Yellow
Material
Ceramic
Product Type
Rimmed Soup Bowl
Description
Rimmed Soup Bowl, Color Blue; Orange; Rose; Sage; Teal; Yellow, Diameter 9 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Rimmed Soup Bowl, Capacity 12 oz, Material Ceramic, Pattern Bay Pointe, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.