Rimmed Bowl, 15 oz., Ceramic Bright White PK12
Mfr # AL62
Zoro # G8188817
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
Key Features
Type
Alpine White Narrow Rim
Capacity
15 oz
Overall Height
1.75 in
Diameter
11.5 in
Color
Bright White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL62
Zoro #
G8188817
UPC #
710277107622
Country of Origin
China
Dimensions
Overall Height
1.75 in
Diameter
11.5 in
Details
Item
Rimmed Bowl
Type
Alpine White Narrow Rim
Capacity
15 oz
Color
Bright White
Material
Ceramic
Product Type
Rimmed Bowl
Edge Style
Narrow Rim
Description
Rimmed Bowl, Color Alpine White, Diameter 11 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Rimmed Bowl, Capacity 15 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.