Rimmed Bowl, 16 oz., Ceramic Bright White PK36
Mfr # AL35
Zoro # G7868725
product price: $119.99
/pk 36, $3.33/ea
Free Shipping & Returns
Key Features
Type
Alpine White Narrow Rim
Capacity
16 oz
Overall Height
2.5 in
Diameter
7.5 in
Color
Bright White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL35
Zoro #
G7868725
UPC #
710277107356
Country of Origin
China
Dimensions
Overall Height
2.5 in
Diameter
7.5 in
Details
Item
Bowl
Type
Alpine White Narrow Rim
Capacity
16 oz
Color
Bright White
Material
Ceramic
Edge Style
Narrow Rim
Description
Bowl, Color Alpine White, Diameter 7 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/2 in, Product Type Bowl, Capacity 16 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.