Zoro Homepage

Rimmed Soup Bowl, 12 oz., Ceramic Bone White PK24

  • Mfr # CM61

  • Zoro # G8218445


product price: $115.99
/pk 24, $4.83/ea
Free Shipping & Returns

Key Features

Type
Dover Narrow Rim
Capacity
12 oz
Overall Height
1.75 in
Diameter
9 in
Color
Bone White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM61
Zoro #
G8218445
UPC #
710277101613
Country of Origin
China

Dimensions

Overall Height
1.75 in
Diameter
9 in

Details

Item
Rimmed Soup Bowl
Type
Dover Narrow Rim
Capacity
12 oz
Color
Bone White
Material
Ceramic
Edge Style
Narrow Rim

Description

Rimmed Soup Bowl, Color Bone White, Diameter 9 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Rimmed Soup Bowl, Capacity 12 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Dover, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.