Rimmed Soup Bowl, 15 oz., Ceramic Bone White PK24
Mfr # CM62
Zoro # G8342756
product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns
Key Features
Type
Dover Narrow Rim
Capacity
15 oz
Overall Height
1.75 in
Diameter
11.5 in
Color
Bone White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM62
Zoro #
G8342756
UPC #
710277101620
Country of Origin
China
Dimensions
Overall Height
1.75 in
Diameter
11.5 in
Details
Item
Rimmed Soup Bowl
Type
Dover Narrow Rim
Capacity
15 oz
Color
Bone White
Material
Ceramic
Product Type
Rimmed Soup Bowl
Edge Style
Narrow Rim
Description
Rimmed Soup Bowl, Color Bone White, Diameter 11 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Rimmed Soup Bowl, Capacity 15 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.