Rimmed Soup Bowl, 8 oz., Ceramic Bone White PK36
Mfr # CM60
Zoro # G8385334
product price: $109.99
/pk 36, $3.06/ea
Free Shipping & Returns
Key Features
Type
Dover Narrow Rim
Capacity
8 oz
Overall Height
1.375 in
Diameter
8 in
Color
Bone White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM60
Zoro #
G8385334
UPC #
710277101606
Country of Origin
China
Dimensions
Overall Height
1.375 in
Diameter
8 in
Details
Item
Rimmed Soup Bowl
Type
Dover Narrow Rim
Capacity
8 oz
Color
Bone White
Material
Ceramic
Product Type
Rimmed Soup Bowl
Edge Style
Narrow Rim
Description
Rimmed Soup Bowl, Color Bone White, Diameter 8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/8 in, Product Type Rimmed Soup Bowl, Capacity 8 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.