Stackable Food Storage Container, Clear, Polycarbonate

  • Mfr # SQC12

  • Zoro # G1891620


product price:  $23.75
/ea

Key Features

Capacity (Qt.)
12
Overall Length (In.)
11 1/2 in
Overall Width (In.)
11 1/2 in
Overall Depth (In.)
1/2 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SQC12
Zoro #
G1891620
UPC #
710277447544
Country of Origin
China

Dimensions

Overall Length (In.)
11 1/2 in
Overall Width (In.)
11 1/2 in
Overall Depth (In.)
1/2 in
Overall Height (In.)
1/2 in
Overall Height
1/2 in
Overall Width
11 1/2 in
Overall Length
11 1/2 in

Details

Capacity (Qt.)
12
Color
Clear
Material
Polycarbonate
Item
Food Storage Container
Load Capacity
12 qt.
Storage Container Style
Solid Walls, Solid Bottom
Handle
yes
Handle Color
Clear
For Use With
Food
Features
NSF STD
Type
Stackable
Capacity
12 qt
Product Type
Food Storage Container
NSF Certified
Yes
Graduated
No
Includes Handle
Yes
Dishwasher Safe
No
Microwaveable
No
Freezer Safe
Yes

Description

Round Storage Container, Stackable, Capacity (Qt.) 12, Overall Length (In.) 11-1/2, Overall Width (In.) 11-1/2, Overall Height (In.) 1/2, Overall Depth (In.) 1/2, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.