Stackable Container Lid, Blue, Polycarbonate
Mfr # RCCL1218
Zoro # G2456225
product price:Â $3.79
/ea
Sold in multiples of 2 for $7.58
Key Features
Overall Length (In.)
12 3/4 in
Overall Width (In.)
12 1/2 in
Overall Depth (In.)
1/2 in
Color
Blue
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RCCL1218
Zoro #
G2456225
UPC #
710277447407
Country of Origin
China
Dimensions
Overall Length (In.)
12 3/4 in
Overall Width (In.)
12 1/2 in
Overall Depth (In.)
1/2 in
Overall Height (In.)
1/2 in
Overall Width
12 1/2 in
Overall Height
1/2 in
Overall Length
12 3/4 in
Details
Color
Blue
Material
Polycarbonate
Features
NSF STD
Item
Container Lid
For Use With
Food
Handle
No
Type
Stackable
Lid Color
Blue
Product Type
Container Lid
Microwaveable
No
Freezer Safe
Yes
Dishwasher Safe
No
Includes Handle
No
Graduated
No
NSF Certified
Yes
Description
Round Storage Container Lid, Stackable, Overall Length (In.) 12-3/4, Overall Width (In.) 12-1/2, Overall Height (In.) 1/2, Overall Depth (In.) 1/2, Color Blue, Handle No, Material Plastic, For Use With Food, NSF STD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.