Shop CRESTWARE

Stackable Round Container, White, Polyethylene

  • Mfr # RCW18

  • Zoro # G1891797


product price:  $17.29
/ea

Key Features

Capacity (Qt.)
18
Overall Length (In.)
13 3/4 in
Overall Width (In.)
13 in
Overall Depth (In.)
14 3/4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCW18
Zoro #
G1891797
UPC #
710277447469
Country of Origin
China

Dimensions

Overall Length (In.)
13 3/4 in
Overall Width (In.)
13 in
Overall Depth (In.)
14 3/4 in
Outside Dia. (In.)
14 in
Overall Height (In.)
14 3/4 in
Inside Dia. (In.)
12 in
Overall Height
14 3/4 in
Overall Width
13 in
Overall Length
13 3/4 in
Inside Diameter
12 in
Overall Diameter
14 in

Details

Capacity (Qt.)
18
Color
White
Material
Polyethylene
For Use With
Food
Handle
yes
Item
Round Container
Handle Color
White
Storage Container Style
Solid Walls, Solid Bottom
Type
Stackable
Load Capacity
18 qt.
Capacity
18 qt
Product Type
Round Container
NSF Certified
No
Graduated
No
Freezer Safe
Yes
Includes Handle
Yes
Microwaveable
No
Dishwasher Safe
No

Description

Round Storage Container, Stackable, Capacity (Qt.) 18, Overall Length (In.) 13-3/4, Overall Width (In.) 13, Overall Height (In.) 14-3/4, Overall Depth (In.) 14-3/4, Inside Dia. (In.) 12, Outside Dia. (In.) 14, Color White, Handle Yes, Handle Color White, Material Plastic, For Use With Food

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.