SAF-T-STAK Full x 6" Pan
Mfr # 2006
Zoro # G709215221
product price: $36.19
/eaKey Features
Compatible Pan Type
Full Size
Oven Safe
No
Freezer Safe
No
Product Type
Steam Table Inset Pan
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2006
Zoro #
G709215221
UPC #
710277450230
Country of Origin
China
Details
Item
Steam Table Inset Pan
Compatible Pan Type
Full Size
Oven Safe
No
Freezer Safe
No
Product Type
Steam Table Inset Pan
NSF Certified
Yes
Dishwasher Safe
No
Anti-Jam
No
Description
Steam Table Inset Pan, Overall Depth 6 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Full Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.