Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAF-T-STAK Fullx2 1/2" Pan

  • Mfr # 4002

  • Zoro # G709215320


product price: $14.39
/ea
Sold in multiples of 6 for $86.34

Key Features

Product Type
Steam Table Inset Pan
Anti-Jam
No
Compatible Pan Type
Full Size
NSF Certified
Yes
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002
Zoro #
G709215320
UPC #
710277450414
Country of Origin
China

Details

Item
Steam Table Inset Pan
Product Type
Steam Table Inset Pan
Anti-Jam
No
Compatible Pan Type
Full Size
NSF Certified
Yes
Oven Safe
No
Freezer Safe
No
Dishwasher Safe
No

Description

Steam Table Inset Pan, Overall Depth 2 1/2 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Full Size, Gauge 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.