Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAF-T-STAK Half Long x 2 1/2

  • Mfr # 2222

  • Zoro # G109768976


product price: $16.79
/ea
Sold in multiples of 6 for $100.74

Key Features

Dishwasher Safe
No
Freezer Safe
No
Oven Safe
No
NSF Certified
Yes
Compatible Pan Type
Half Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2222
Zoro #
G109768976
UPC #
710277450629
Country of Origin
China

Details

Item
Steam Table Inset Pan
Dishwasher Safe
No
Freezer Safe
No
Oven Safe
No
NSF Certified
Yes
Compatible Pan Type
Half Size
Product Type
Steam Table Inset Pan
Anti-Jam
No

Description

Steam Table Inset Pan, Overall Depth 2 1/2 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Half Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.