Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAF-T-STAK Half Long x 4

  • Mfr # 2224

  • Zoro # G609215253


product price: $18.99
/ea
Sold in multiples of 6 for $113.94

Key Features

NSF Certified
Yes
Compatible Pan Type
Half Size
Freezer Safe
No
Product Type
Steam Table Inset Pan
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2224
Zoro #
G609215253
UPC #
710277450636
Country of Origin
China

Details

Item
Steam Table Inset Pan
NSF Certified
Yes
Compatible Pan Type
Half Size
Freezer Safe
No
Product Type
Steam Table Inset Pan
Oven Safe
No
Dishwasher Safe
No
Anti-Jam
No

Description

Steam Table Inset Pan, Overall Depth 4 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Half Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.