Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAF-T-STAK Half x 1 1/4" Pan

  • Mfr # 2121

  • Zoro # G109215210


product price: $13.49
/ea
Sold in multiples of 12 for $161.88

Key Features

Freezer Safe
No
Dishwasher Safe
No
Anti-Jam
No
Product Type
Steam Table Inset Pan
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2121
Zoro #
G109215210
UPC #
710277450384
Country of Origin
China

Details

Item
Steam Table Inset Pan
Freezer Safe
No
Dishwasher Safe
No
Anti-Jam
No
Product Type
Steam Table Inset Pan
Oven Safe
No
Compatible Pan Type
Half Size
NSF Certified
Yes

Description

Steam Table Inset Pan, Overall Depth 1 1/4 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Half Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.