
SAF-T-STAK Half x 4" Pan
Mfr # 2124
Zoro # G309215195
product price: $14.29
/eaSold in multiples of 6 for $85.74
Key Features
Freezer Safe
No
Compatible Pan Type
Half Size
Dishwasher Safe
No
Product Type
Steam Table Inset Pan
Anti-Jam
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2124
Zoro #
G309215195
UPC #
710277450254
Country of Origin
China
Details
Item
Steam Table Inset Pan
Freezer Safe
No
Compatible Pan Type
Half Size
Dishwasher Safe
No
Product Type
Steam Table Inset Pan
Anti-Jam
No
Oven Safe
No
NSF Certified
Yes
Description
Steam Table Inset Pan, Overall Depth 4 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Half Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.