
SAF-T-STAK Half x 6" Pan
Mfr # 2126
Zoro # G709215184
product price: $22.49
/eaSold in multiples of 6 for $134.94
Key Features
Product Type
Steam Table Inset Pan
Dishwasher Safe
No
NSF Certified
Yes
Anti-Jam
No
Compatible Pan Type
Half Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2126
Zoro #
G709215184
UPC #
710277450261
Country of Origin
China
Details
Item
Steam Table Inset Pan
Product Type
Steam Table Inset Pan
Dishwasher Safe
No
NSF Certified
Yes
Anti-Jam
No
Compatible Pan Type
Half Size
Freezer Safe
No
Oven Safe
No
Description
Steam Table Inset Pan, Overall Depth 6 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Half Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.