Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAF-T-STAK Ninth x 2 1/2" Pan

  • Mfr # 4192

  • Zoro # G009215235


product price: $6.19
/ea
Sold in multiples of 12 for $74.28

Key Features

Product Type
Steam Table Inset Pan
Oven Safe
No
Dishwasher Safe
No
Freezer Safe
No
Compatible Pan Type
Ninth Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4192
Zoro #
G009215235
UPC #
710277450568
Country of Origin
China

Details

Item
Steam Table Inset Pan
Product Type
Steam Table Inset Pan
Oven Safe
No
Dishwasher Safe
No
Freezer Safe
No
Compatible Pan Type
Ninth Size
Anti-Jam
No
NSF Certified
Yes

Description

Steam Table Inset Pan, Overall Depth 2 1/2 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Ninth Size, Gauge 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.