SAF-T-STAK Qtr x 2 1/2" Pan
Mfr # 4142
Zoro # G009215211
product price: $6.99
/eaSold in multiples of 12 for $83.88
Key Features
Product Type
Steam Table Inset Pan
Compatible Pan Type
Fourth Size
NSF Certified
Yes
Freezer Safe
No
Anti-Jam
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4142
Zoro #
G009215211
UPC #
710277450506
Country of Origin
China
Details
Item
Steam Table Inset Pan
Product Type
Steam Table Inset Pan
Compatible Pan Type
Fourth Size
NSF Certified
Yes
Freezer Safe
No
Anti-Jam
No
Dishwasher Safe
No
Oven Safe
No
Description
Steam Table Inset Pan, Overall Depth 2 1/2 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Fourth Size, Gauge 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.