SAF-T-STAK Qtr x 4" Pan
Mfr # 4144
Zoro # G409215200
product price: $9.19
/eaSold in multiples of 12 for $110.28
Key Features
Product Type
Steam Table Inset Pan
NSF Certified
Yes
Anti-Jam
No
Freezer Safe
No
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4144
Zoro #
G409215200
UPC #
710277450513
Country of Origin
China
Details
Item
Steam Table Inset Pan
Product Type
Steam Table Inset Pan
NSF Certified
Yes
Anti-Jam
No
Freezer Safe
No
Dishwasher Safe
No
Oven Safe
No
Compatible Pan Type
Fourth Size
Description
Steam Table Inset Pan, Overall Depth 4 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Fourth Size, Gauge 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.