SAF-T-STAK Sixth x 2 1/2" Pan
Mfr # 4162
Zoro # G209215219
product price: $4.49
/eaSold in multiples of 12 for $53.88
Key Features
Oven Safe
No
Dishwasher Safe
No
Freezer Safe
No
NSF Certified
Yes
Anti-Jam
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4162
Zoro #
G209215219
UPC #
710277450537
Country of Origin
China
Details
Item
Steam Table Inset Pan
Oven Safe
No
Dishwasher Safe
No
Freezer Safe
No
NSF Certified
Yes
Anti-Jam
No
Compatible Pan Type
Sixth Size
Product Type
Steam Table Inset Pan
Description
Steam Table Inset Pan, Overall Depth 2 1/2 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Sixth Size, Gauge 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.