SAF-T-STAK Sixth x 4" Pan
Mfr # 4164
Zoro # G509215209
product price: $7.89
/eaSold in multiples of 12 for $94.68
Key Features
Anti-Jam
No
Oven Safe
No
Product Type
Steam Table Inset Pan
Freezer Safe
No
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4164
Zoro #
G509215209
UPC #
710277450544
Country of Origin
China
Details
Item
Steam Table Inset Pan
Anti-Jam
No
Oven Safe
No
Product Type
Steam Table Inset Pan
Freezer Safe
No
NSF Certified
Yes
Compatible Pan Type
Sixth Size
Dishwasher Safe
No
Description
Steam Table Inset Pan, Overall Depth 4 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Sixth Size, Gauge 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.